Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Progress
>
PP296287
Progress PP296287 "Bourbon Street" 3 Bulb Bathroom Light
| Item: | PP296287 |
| Finish: | Fieldstone |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $171.99
Details and Dimensions
| Height | 11-1/4" |
| Width | 24'' Width |
| Extension From Wall | 8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Jasmine Mist |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Efficient | No |
| Product Specifications |


