X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP295384 "Veranda" Multi Bulb Wall Sconce

Item: PP295384
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 20"
Width 13"
Extension From Wall 7-1/2"
Backplate Dimension 5-1/2 Diameter
Height From Center Of Wall Opening 12"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off-White Ireland Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Faux Rock Crystals
Suitable Installation Dry
Voltage 120V
Weight 9 lbs