X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP295177 "Fiorentino" 1 Bulb Wall Sconce

Item: PP295177
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $136.05

Price: $88.20



Details and Dimensions

Height 14-1/2"
Width 6-3/8"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Clear Seeded
Voltage 120V