Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP293909 "Metro" 1 Bulb Wall Sconce

Item: PP293909
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 6-3/4"
Width 8"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White Opal
Suitable Installation Dry
Weight 4 lbs