Progress PP293610 "Americana" Multi Bulb Wall Sconce
| Item: | PP293610 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $59.76
Details and Dimensions
| Height | 5-3/4" |
| Width | 10-1/8" |
| Extension From Wall | 5-3/4" |
| Backplate Dimension | 2" |
| Height From Center Of Wall Opening | 2" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |
| Product Specifications |


