X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP293484 "Veranda" 1 Bulb Wall Sconce

Item: PP293484
Finish: Espresso
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/2"
Width 5-1/2"
Extension From Wall 8"
Backplate Dimension 5-1/2'' dia.
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Off White Ireland Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Faux Rock Crystal Drops
Suitable Installation Dry
Voltage 120V
Weight 3 lbs