X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2920104WB "Fortune" 2 Bulb Bathroom Light

Item: PP2920104WB
Finish: Polished Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 7-3/8"
Width 15"
Extension From Wall 7-7/8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs