X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP291884 "Melbourne" 1 Bulb Wall Sconce

Item: PP291884
Finish: Espresso
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11-1/2"
Width 6-3/8"
Extension From Wall 9"
Backplate Dimension 9-1/4'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Watermark
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs