Progress PP291109EBWB "Janos" 3 Bulb Bathroom Light
| Item: | PP291109EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 8-1/2" |
| Width | 24-1/2" |
| Extension From Wall | 8-1/2" |
| Height From Center Of Wall Opening | 4-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 39 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 8 lbs |
| Energy Efficient | Yes |
| Energy Star | Yes |


