X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP290909EBWB "Janos" 2 Bulb Bathroom Light

Item: PP290909EBWB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 8-5/8"
Width 15-1/4"
Extension From Wall 8-1/2"
Height From Center Of Wall Opening 4-3/8"
Number of Bulbs 2
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Tea Stained
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Energy Efficient Yes
Energy Star Yes
Lamp Type GU24