Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Down Light Pendants
> Progress
>
PP290909
Progress PP290909 "Janos" 2 Bulb Bathroom Light
| Item: | PP290909 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 8-5/8" |
| Width | 15-1/4" |
| Extension From Wall | 8-1/2" |
| Height From Center Of Wall Opening | 4-3/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Tea-Stained |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


