Progress PP290809EBWB "Janos" 1 Bulb Wall Sconce
| Item: | PP290809EBWB |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 9'' x 4-1/4'' |
| Number of Bulbs | 1 |
| Bulb Type | CFL GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient Energy Star |
| Suitable Installation | Damp |
| Weight | 3 lbs |
| Energy Efficient | Yes |


