Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Progress
>
PP290809
Progress PP290809 "Janos" 1 Bulb Wall Sconce
| Item: | PP290809 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 9" |
| Width | 6" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 4-1/4 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Weight | 3 lbs |


