X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP290509 "Helium" 4 or more Bulb Bathroom Light

Item: PP290509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $348.45

Price: $209.07



Details and Dimensions

Height 6"
Width 34"
Extension From Wall 5-7/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Ribbed Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Energy Efficient No