X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP290109 "Helium" 2 Bulb Bathroom Light

Item: PP290109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 6"
Width 20"
Extension From Wall 5-3/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Ribbed Etched
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 5 lbs
Energy Efficient No