Progress PP290046 "Arts & Crafts" 1 Bulb Wall Sconce
| Item: | PP290046 |
| Finish: | Weathered Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $128.88
Details and Dimensions
| Height | 10-1/4" |
| Width | 8-1/2" |
| Extension From Wall | 9-3/4" |
| Backplate Dimension | 5-1/2'' x 5-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Light Honey Art |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |
| Product Specifications |


