Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP2888134WB "Ashbury" 4 or more Bulb Bathroom Light

Item: PP2888134WB
Finish: Silver Ridge
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 31"
Extension From Wall 8"
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Toasted Linen
Shade Material Glass
Voltage 120V
Weight 8 lbs
Energy Efficient No