X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2887134WB "Ashbury" 3 Bulb Bathroom Light

Item: PP2887134WB
Finish: Silver Ridge
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 23-1/2"
Extension From Wall 8"
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Toasted Linen
Shade Material Glass
Voltage 120V
Weight 7 lbs
Energy Efficient No