X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2885134WB "Ashbury" 1 Bulb Wall Sconce

Item: PP2885134WB
Finish: Silver Ridge
Online Availability: Available for immediate shipment

List Price: $201.00

Price: $120.60



Details and Dimensions

Height 9"
Width 6"
Extension From Wall 8"
Number of Bulbs 1
Bulb Type Candelabra
Lamp Type Krypton
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Linen Finish
Shade Material Glass
Suitable Installation Damp
Weight 3 lbs