Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP288477 "Torino" 4 or more Bulb Bathroom Light

Item: PP288477
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-5/8"
Width 34"
Extension From Wall 9-1/8"
Height From Center Of Wall Opening 3-3/8"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs