Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP288409 "Torino" 4 or more Bulb Bathroom Light

Item: PP288409
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $327.75

Price: $196.65 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 7-5/8"
Width 34"
Extension From Wall 9-1/8"
Height From Center Of Wall Opening 3-3/8"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs