Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP288309
Progress PP288309 "Torino" 3 Bulb Bathroom Light
| Item: | PP288309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $141.93 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-5/8" |
| Width | 25" |
| Extension From Wall | 9-1/8" |
| Height From Center Of Wall Opening | 3-3/8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |


