X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP288209 "Torino" 2 Bulb Bathroom Light

Item: PP288209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $163.80

Price: $98.28 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-5/8"
Width 16"
Extension From Wall 9-1/8"
Height From Center Of Wall Opening 3-3/8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Tea Stained
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs