Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP288177 "Torino" 1 Bulb Wall Sconce

Item: PP288177
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $92.85

Price: $55.71 (Pricing is for Forged Bronze)

Details and Dimensions

Height 9-1/4"
Width 7"
Extension From Wall 9"
Backplate Dimension 8'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Tea Stained Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 3 lbs