Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Progress
>
PP288109
Progress PP288109 "Torino" 1 Bulb Wall Sconce
| Item: | PP288109 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.29 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9-1/4" |
| Width | 7" |
| Extension From Wall | 9" |
| Backplate Dimension | 8'' x 4-3/4'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Tea Stained Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 3 lbs |


