X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP284874 "Addison" 3 Bulb Bathroom Light

Item: PP284874
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $297.30

Price: $178.38 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 9"
Width 26"
Extension From Wall 6-3/8"
Backplate Dimension 26"W x 4-7/8"H
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Shade Dimension 4-7/8"W x 5-1/4"H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 12 lbs