Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Progress
>
PP284809
Progress PP284809 "Addison" 3 Bulb Bathroom Light
| Item: | PP284809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $152.91 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9" |
| Width | 26" |
| Extension From Wall | 6-3/8" |
| Backplate Dimension | 26"W x 4-7/8"H |
| Height From Center Of Wall Opening | 6-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Shade Dimension | 4-7/8"W x 5-1/4"H |
| Shade Included | Yes |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 12 lbs |


