X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP284774 "Addison" 2 Bulb Bathroom Light

Item: PP284774
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $206.55

Price: $123.93 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 9"
Width 15-7/8"
Extension From Wall 6-3/8"
Backplate Dimension 15-7/8"W x 4-7/8"H
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Shade Dimension 4-7/8"W x 5-1/4"H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs