X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2847109 "Addison" 2 Bulb Bathroom Light

Item: PP2847109
Finish: Champagne Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9"
Width 15-7/8"
Extension From Wall 6-3/8"
Backplate Dimension 15-7/8"W x 4-7/8"H
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Shade Dimension 4-7/8"W x 5-1/4"H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs