X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP284674 "Addison" 1 Bulb Wall Sconce

Item: PP284674
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $114.60

Price: $74.25 (Pricing is for Venetian Bronze)



Details and Dimensions

Height 9-1/8"
Width 5-3/8"
Extension From Wall 6-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Weight 3 lbs