Progress PP284615 "Addison" 1 Bulb Wall Sconce
| Item: | PP284615 |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $59.04 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 9-1/8" |
| Width | 5-3/8" |
| Extension From Wall | 6-3/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Weight | 3 lbs |


