X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP2846109 "Addison" 1 Bulb Wall Sconce

Item: PP2846109
Finish: Champagne Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/8"
Width 5-3/8"
Extension From Wall 6-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Weight 3 lbs