Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2843134 "Ashbury" Multi Bulb Wall Sconce

Item: PP2843134
Finish: Silver Ridge
Online Availability: Available for immediate shipment

List Price: $435.60

Price: $261.36

Details and Dimensions

Height 14-1/4"
Width 15"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Toasted Linen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 5 lbs