Progress PP284184 "Le Jardin" Semi Flush Mount Ceiling Light
| Item: | PP284184 |
| Finish: | Espresso |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $209.25
Details and Dimensions
| Height | 13-3/8" |
| Width | 16-1/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Glass Type | Weathered Sandstone |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 15 lbs |


