X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP283009 "New Bedford" 1 Bulb Wall Sconce

Item: PP283009
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-3/4"
Width 5-1/2"
Extension From Wall 8-1/4"
Backplate Dimension 7'' x 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Seeded
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 7 lbs