X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP2819101 "Roxbury" Flush Mount Ceiling Light

Item: PP2819101
Finish: Classic Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $309.30

Price: $185.58




Details and Dimensions

Height 8-3/4"
Width 14-1/2"
Diameter 14-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear Crystal Fluted
Shade Material Glass
Crystal Yes