X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP279609EBWB "Wisten" 3 Bulb Bathroom Light

Item: PP279609EBWB
Finish: Weathered Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 21"
Extension From Wall 6-1/4"
Backplate Dimension 7-3/4
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Voltage 120V
Weight 7 lbs