Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP279509 "Westin" 2 Bulb Bathroom Light

Item: PP279509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.75

Price: $74.25 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8-1/4"
Width 12-1/2"
Extension From Wall 6-1/4"
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 4 lbs