X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP279409 "Wisten" 1 Bulb Wall Sconce

Item: PP279409
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/4"
Width 4-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 7-3/4'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Tulip
Shade Material Glass
Shade Dimension 4'' D x 5-1/4'' H
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs