Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP278677 "Kensington" 4 or more Bulb Bathroom Light

Item: PP278677
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $403.20

Price: $241.92 (Pricing is for Forged Bronze)

Details and Dimensions

Height 9-1/2"
Width 33"
Extension From Wall 7-5/8"
Backplate Dimension 9'' W x 5'' H
Height From Center Of Wall Opening 5-1/2"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Additional Information 6-3/4'' From Front Of Backplate to Front Of Fixture