X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP278577 "Kensington" 3 Bulb Bathroom Light

Item: PP278577
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $225.60

Price: $135.36 (Pricing is for Forged Bronze)



Details and Dimensions

Height 9-1/2"
Width 24-1/8"
Extension From Wall 7-5/8"
Height From Center Of Wall Opening 6-1/4"
Number of Bulbs 3
Bulb Type Medium Base
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Energy Efficient No