X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP278509 "Kensington" 3 Bulb Bathroom Light

Item: PP278509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/2"
Width 24-1/8"
Extension From Wall 7-5/8"
Height From Center Of Wall Opening 6-1/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Suitable Installation Dry
Voltage 120V
Weight 10 lbs
Energy Efficient No