X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP278477 "Kensington" 2 Bulb Bathroom Light

Item: PP278477
Finish: Forged Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $171.45

Price: $102.87 (Pricing is for Forged Bronze)




Details and Dimensions

Height 9-5/8"
Width 15"
Extension From Wall 7-5/8"
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Energy Efficient No