X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP278377 "Kensington" 1 Bulb Wall Sconce

Item: PP278377
Finish: Forged Bronze
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 9-1/2"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs