X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP278309 "Kensington" 1 Bulb Wall Sconce

Item: PP278309
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 9-1/2"
Width 6"
Extension From Wall 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted Caramel Swirl
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs