Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Progress
>
PP276074
Progress PP276074 "Lahara" 3 Bulb Bathroom Light
| Item: | PP276074 |
| Finish: | Venetian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $146.43 (Pricing is for Venetian Bronze)
Details and Dimensions
| Height | 10-3/8" |
| Width | 25-3/8" |
| Extension From Wall | 7-1/2" |
| Height From Center Of Wall Opening | 8-1/8" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 8 lbs |


