Progress PP276003 "Lahara" 3 Bulb Bathroom Light

Item: PP276003
Finish: Aged Pewter
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $138.15 (Pricing is for Aged Pewter)



Details and Dimensions

Height 10-3/8"
Width 25-3/8"
Extension From Wall 7-1/2"
Height From Center Of Wall Opening 8-1/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Voltage 120V
Weight 8 lbs