X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP275915 "Lahara" 2 Bulb Bathroom Light

Item: PP275915
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-3/8"
Width 15-5/8"
Extension From Wall 7-1/2"
Height From Center Of Wall Opening 8-1/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Voltage 120V
Weight 6 lbs