Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Progress
>
PP275909
Progress PP275909 "Lahara" 2 Bulb Bathroom Light
| Item: | PP275909 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.28 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10-3/8" |
| Width | 15-5/8" |
| Extension From Wall | 7-1/2" |
| Height From Center Of Wall Opening | 8-1/8" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 6 lbs |


