X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP275874 "Lahara" 1 Bulb Wall Sconce

Item: PP275874
Finish: Venetian Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/2"
Width 5-7/8"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Suitable Installation Dry
Weight 3 lbs